Non-Diverter Tub Spout in Polished Chrome
Deluxe Non-Diverter Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 750-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For 1/2" Copper pipe
- Metal construction
- Limited lifetime warranty on function and finish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Deluxe
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- American Standard
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 5-1/8 in
- Spout Type:
- Non-Diverter
- UPC:
- 012611176739