Diverter Extension Kit in Polished Chrome
Diverter Extension Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with R422 and R433 valves
- Maximum 3/4 in. (19 mm) extension
- Genuine American Standard repair part
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- American Standard
- Fits Model:
- R422S
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 012611187179
- WaterSense Labeled:
- No