Diverter for American Standard 7270.000 Bottom-Mount Kitchen Faucet
Diverter for American Standard 7270.000 Bottom-Mount Kitchen Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with many American Standard® kitchen faucets including the Ceramix® and Hampton®
- Durable brass construction
- Reliable performance
- Easy to install
Specifications
- Brand Model Compatibility:
- 7270.000 Bottom-Mount Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Diverter
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 1-1/2
- NSF Certified:
- No
- Spout Type:
- Diverter
- UPC:
- 012611171093