Diverter Kit for Built-In Bath/Shower Faucet in Polished Chrome
Diverter Kit for Built-In Bath/Shower Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Durable construction
- Reliable performance
- Check the repair part information for your tub spout to confirm compatibility
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-1/5
- Faucet Part Type:
- Repair Kit
- Height:
- 2
- Length:
- 5-1/2
- Material:
- Brass
- NSF Certified:
- Yes
- UPC:
- 012611116438
- Width:
- 1