Diverter Repair Kit for American Standard R430 3-Way Diverter Valve
Diverter Repair Kit for American Standard R430 3-Way Diverter Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable construction
- Easy to install
- Allows for simple functioning of your in-wall diverter
- Limited 1 year warranty
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- R430 3-Way Diverter Valve
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 012611103698
- WaterSense Labeled:
- No