Diverter Spout Repair Kit for American Standard T000.500 Ceramix Bath
Diverter Spout Repair Kit for American Standard T000.500 Ceramix Bath
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal construction provides durability
- Easy to install
- Satin Nickel finish
- Genuine American Standard® repair part
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- T000.500 Ceramix Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 4-1/10
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 9-19/20
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 3-2/5
- Spout Type:
- Diverter
- UPC:
- 012611183188
- WaterSense Labeled:
- No
- Width:
- 9-19/20