Diverter Tub Spout in Brushed Nickel
Diverter Tub Spout in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Inexpensive alternative to replacing the faucet
- Slip-on mount
- Durable brass construction
- Wall mount
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- NSF Certified:
- Yes
- Spout Type:
- Diverter
- UPC:
- 012611290244