Diverter Tub Spout in Polished Chrome
Diverter Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Inexpensive alternative to replacing the faucet
- Slip-on mount
- Durable brass construction
- Wall mount
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Material:
- Metal
- NSF Certified:
- Yes
- Spout Reach:
- 5-2/5
- Spout Type:
- Diverter
- UPC:
- 012611111280
- Width:
- 2-1/2