Diverter Tub Spout in Polished Chrome
Standard Diverter Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 715-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Slip-on design connects easily to a 1/2" pipe
- Metal construction
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Standard
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-3/8
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- American Standard
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 2-3/8
- IAPMO Listed:
- No
- Length:
- 5-3/8
- Material:
- Metal
- NSF Certified:
- Yes
- Spout Reach:
- 4-3/4
- Spout Type:
- Diverter
- UPC:
- 012611205965
- WaterSense Labeled:
- No
- Width:
- 2-1/2