Drain Kit in Brushed Nickel
Drain Kit in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adds an elegant touch to your bathroom update
- Three-piece kit includes drain stopper, drain plug and 8 in. tailpiece
- Finished to match the Studio S collection of faucets and accessories
- 1-year warranty
- Tarnish-, scratch- and corrosion resistant
- For use with Studio S freestanding tub, sold separately
- Durable brass construction
- Easy to activate toe-tap stopper
- Fits standard drain opening
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Body Material:
- Brass
- Fits Model:
- Studio® S 2549004
- Height:
- 3-9/10 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- Yes
- Product Type:
- Drain Kit
- Trim Only:
- No
- WaterSense Labeled:
- No