Drain Stopper Assembly in Polished Brass
Drain Stopper Assembly in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- IAPMO Listed:
- No
- Product Type:
- Drain Stopper Assembly
- UPC:
- 012611238499