Dual Flush Valve
Dual Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Dual flush push button actuator, top mount assembly
- Genuine American Standard Spare Part
- Plastic arm
- Specify color when ordering
- Kit consists of dual flush actuator and tightening nuts
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- Studio® S226AA104
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- UL Listed:
- No
- UPC:
- 033056921388
- WaterSense Labeled:
- No