Dual Function Showerhead in Polished Chrome
Dual Function Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- We are an American Standard Preferred Authorized Online Dealer
- We Only Ship Showroom Quality products vs Builder Grade quality found at big box retailers
- All metal parts, not plastic like some of our competitors
- Customer Care Experts Available 7 Days a Week to Serve You Before & After Purchase
- A Showroom Experience from the Comfort of Your Home or Office
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 2.0
- Showerhead Function:
- Dual
- UPC:
- 012611405884
- WaterSense Labeled:
- Yes