This product requires certification to purchase.

Replacement Kitchen Faucet Pull-Out Spray Head in Stainless Steel

American Standard

Easy Touch Replacement Kitchen Faucet Pull-Out Spray Head in Stainless Steel

  • Fast #
  • Part #AM9522370750A
  • Item #5066666
  • Manufacturer Part #M952237-0750A
5 out of 5 Customer Rating
Brand image
American Standard

Easy Touch Replacement Kitchen Faucet Pull-Out Spray Head in Stainless Steel

  • Fast #
  • Part #AM9522370750A
  • Item #5066666
  • Manufacturer Part #M952237-0750A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Genuine American Standard® repair part
  • Durable construction
  • Easy to install
  • Requires Certification

Specifications

Brand Model Compatibility:
4205.104 Reliant + Pull-Out Kitchen Faucet
CARB OTC LEED Compliant:
No
Collection:
Easy Touch
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Part Type:
Spray Head
Flow Rate:
2.2 gpm
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UPC:
012611382406