1.0/1.28 gpf Dual Flush Toilet Tank in White
Edgemere™ 1.0/1.28 gpf Dual Flush Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Combination bowl and tank, less seat
- 12" (305 mm) rough-in
- High efficiency, low consumption, full flush (1.28 gpf/4.8 Lpf), conserving flush (1.0 gpf/3.8 Lpf)
- Meets EPA WaterSense® criteria
- PowerWash® rim scrubs bowl with each flush
- Chrome top-of-tank push button actuator
- Includes EZ-Install Tools
- EverClean® Antimicrobial Surface
- 16-1/2" (419 mm) rim height for accessible application
- 2" (51 mm) fully glazed trapway
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Edgemere™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flow Rate:
- 1.0 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Pressure
- Handle Type:
- Button
- Toilet Installation:
- Floor Mount
- Toilet Type:
- Tank
- Trip Lever Location:
- Top
- Type:
- A4519A203020
- UPC:
- 193406312041
- WaterSense Labeled:
- Yes