This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

American Standard

Edgemere® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #A204AA104020
  • Item #7292001
  • Manufacturer Part #204AA104.020
3.8 out of 5 Customer Rating
Brand image
American Standard

Edgemere® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #A204AA104020
  • Item #7292001
  • Manufacturer Part #204AA104.020
3.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Combination bowl and tank
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • PowerWash® rim scrubs bowl with each flush
  • Design coordinates with Edgemere® suite of fixtures
  • Seat not included
  • Material: Vitreous china
  • Rough-in size: 12"
  • Flow rate: 1.28 gpf
  • Glazed trapway: 2"
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
17 in+
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Edgemere®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29-1/8 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
31-1/8 in
IAPMO Listed:
Yes
Length:
30-3/16 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Height:
18-3/4 in
Toilet Bowl Length:
29-1/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Shape:
Elongated
Toilet Type:
Two Piece
Trap Size:
2 in
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
17 in