This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

American Standard

Edgemere® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #A765AA104020
  • Item #7939803
  • Manufacturer Part #765AA104.020
3.6 out of 5 Customer Rating
Brand image
American Standard

Edgemere® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #A765AA104020
  • Item #7939803
  • Manufacturer Part #765AA104.020
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • RELIABLE PERFORMANCE with a powerful flush that’s quick and quiet
  • Easy installation is perfect for the do-it-yourselfer, everything you need is included
  • ELEGANT DESIGN coordinates with the entire American Standard Edgemere bath collection
  • High Efficiency Toilet (HET) with flush rate of 1.28 gallons per flush/4.8 liters per flush and meets WaterSense requirements
  • Pressurized water from the PowerWash Rim scrubs the bowl clean
  • Slow-close seat eliminates slamming
  • Right Height, elongated design for added ease and comfort
  • 12" rough-in design
  • Complete toilet includes tank, bowl, seat, bolts, bolt caps, and wax ring
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
16-17 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Number of Pieces
2 Piece
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
18-1/2 in
Toilet Bowl Width
14 in
Toilet Rough-In
12 in
Width
17 in
Included Components
Toilet Seat Included
Yes
Characteristics & Features
Bowl Shape
Elongated
Collection
Edgemere®
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Handle Type
Lever
Material
Vitreous China
Toilet Installation
Floor Mount
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Front
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
EPA Compliant
Yes
GSA Approved
No
IAPMO Listed
No
MA Approved
No
NSF Certified
No
WaterSense Labeled
Yes
UPC
033056924563