1.28 gpf Elongated Two Piece Toilet in White
Edgemere® 1.28 gpf Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
American Standard Elongated Toilet Bowl in White
Part #A3519A101020
American Standard 1.28 gpf Toilet Tank in White
Part #A4519A105020
- Combination toilet bowl and tank
- EPA WaterSense Certified
- EZ-Install Tools Included for easy installation
- EverClean Surface to keep the bowl free from bacteria
- High Efficiency, low-consumption toilet that uses 1.28 gallons per flush (4.8 liters per flush) and uses 20% less water
- PowerWash rim scrubs the bowl clean with each flush
- 30-3/16" x 17" x 31-1/8" (767 x 432 x 790mm)
- 12” (305mm) rough-in
- 2” (51mm) fully glazed trapway
- 9” x 8” (229 x 203 mm) water surface area; CEC Listed; 3" (76 mm) flush valve; Five-year warranty; Best 1,000g MaP Flush score; Design coordinates with Edgemere Suite of fixtures
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Edgemere®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29-1/8
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 31-1/8
- Length:
- 29-1/8
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 18-3/4
- Toilet Bowl Length:
- 29-1/8
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trap Size:
- 2
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- Type:
- AMS204AA105020
- UPC:
- 791556109674
- WaterSense Labeled:
- Yes
- Width:
- 17