1.1 gpf/1.6 gpf Dual Flush Elongated Two Piece Toilet in White
Edgemere® 1.1 gpf/1.6 gpf Dual Flush Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
American Standard Elongated Toilet Bowl in White
Part #A3519A101020
American Standard 1.1 gpf/1.6 gpf Dual Flush Toilet Tank in White
Part #A4519A200020
- Combination bowl and tank, less seat
- 10" (254 mm) rough-in
- High efficiency, low consumption, full flush (1.6 gpf/6.0 Lpf), conserving flush (1.1 gpf/4.2 Lpf)
- Meets EPA WaterSense® criteria
- PowerWash® rim scrubs bowl with each flush
- Includes EZ-Install Tools
- EverClean® Antimicrobial Surface
- 16-1/2" (419 mm) rim height for accessible applications
- 2" (51 mm) fully glazed trapway
- 9" x 8" (229 x 203 mm) water surface area;3" (76 mm) flush valve; Five-year warranty; Best 1,000g MaP Flush score; Design coordinates with Edgemere Suite of fixtures
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Edgemere®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29-1/8 in
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 1.1 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Button
- Height:
- 31-1/8 in
- Length:
- 29-1/8 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 29-1/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Trap Size:
- 2 in
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 17 in