This product requires certification to purchase.

18 in. Towel Bar in Matte Black

American Standard

Edgemere® 18 in. Towel Bar in Matte Black

  • Fast #
  • Part #A7018018243
  • Item #9861062
  • Manufacturer Part #7018018.243
5 out of 5 Customer Rating
Brand image
American Standard

Edgemere® 18 in. Towel Bar in Matte Black

  • Fast #
  • Part #A7018018243
  • Item #9861062
  • Manufacturer Part #7018018.243
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 192
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Materials of construction: Metal construction for durability
  • Concealed mounting with no exposed screws
  • Easy to install: Template included for mounting
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Edgemere®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Length:
18
Material:
Brass
Number of Bars:
1
Projection:
4-1/16
UPC:
012611919176