This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

American Standard

Edgemere® 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #A7018018002
  • Item #7345618
  • Manufacturer Part #7018018.002
4.1 out of 5 Customer Rating
Brand image
American Standard

Edgemere® 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #A7018018002
  • Item #7345618
  • Manufacturer Part #7018018.002
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 192
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Metal construction for durability and long life
  • Concealed mounting with no exposed screws
  • Template included for mounting for easy to install
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-19/100 in
Depth
4-1/16 in
Height
1-3/16 in
Length
18 in
Projection
4-1/16 in
Width
18 in
Characteristics & Features
Collection
Edgemere®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Metal
Mount Type
Concealed, Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
IAPMO Listed
No
NSF Certified
Yes
UPC
012611599460