Edgemere® 35-5/8 in. 3-Hole Console Table Top with 4 in. Faucet Center Size in White

Part #A0445400020  |  Item #7292158  |  Manufacturer Part #0445400.020

$203.45 EACH
(Pricing is for White)

Color/Finish: White

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lavatory plus pedestal
  • Faucet holes on 4" (102mm) centers
  • Faucet/soap/accessory ledge with generous shelf area
  • Rear overflow
  • Includes mounting kit
  • Design coordinates with Edgemere® toilets
  • Right Height® for greater comfort during use
  • Fine fireclay construction
  • Bowl size: 17-1/8" x 12" x 5-1/4"

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 4 in

Collection: Edgemere®

Color Finish: White

Color Finish Category: Whites

Depth: 19-1/2 in

Drain Location: Rear

GSA Approved: No

Height: 35-5/8 in

IAPMO Listed: No

Length: 19-1/2 in

Material: Fireclay

NSF Certified: Yes

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 25 in x 19-1/2 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 17-1/8 in x 12 in x 5-1/4 in

Sink Depth: 19-1/2 in

Sink Installation Type: Pedestal

Sink Size Range: 20 in - 25 in

Size: 25 in x 19-1/2 in

Vessel Only - FEI: No

Width: 25 in