Left-Hand Trip Lever in Matte Black
Edgemere Left-Hand Trip Lever in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Left hand trip lever for use with 4519A and 4519B Edgemere tanks
- Die cast zinc handle
- Metal arm
- Specify finish when ordering
- Kit consists of lever, nut & arm
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 4519A, 4519A104.020, 4519B
- Collection:
- Edgemere
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Material:
- Metal
- Handle Type:
- Lever
- Length:
- 6 in
- Material:
- Metal, Zinc
- Trip Lever Location:
- Left-Hand
- UPC:
- 012611912344
- Width:
- 7-7/10 in