One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)
Edgemere® One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Includes One-Piece Cartridge: Simplifies installation and maintenance.
- Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge.
- Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation.
- Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions.
- Integrated Check Valves: Engineered to eliminate cross flow.
- Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
- Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone.
- Back-to-Back Capability: Hot and cold can be reversed quickly and easily.
- Water Saving: Saves 28% water usage.
- Water-saving 5-3/4" (147 mm) showerhead, 1.8 gpm/6.8 L/min maximum flow; Shower arm and flange; Wall escutcheon; Metal lever handle; For Use with Flash Shower Rough-In Valves
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.16
- Cartridge Type:
- Ceramic Disc
- Collection:
- Edgemere®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 9-1/8
- Escutcheon Height:
- 7-11/16
- Escutcheon Width:
- 7-11/16
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-11/16
- Length:
- 9-1/8
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 9-1/8
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- UPC:
- 012611628917
- Valve Trim Type:
- Pressure Balancing
- Width:
- 7-11/16