This product requires certification to purchase.

One Handle Single Function Shower Faucet in Chrome (Trim Only)

American Standard

Edgemere® One Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #ATU018508002
  • Item #7777060
  • Manufacturer Part #TU018508.002
4.1 out of 5 Customer Rating
Brand image
American Standard

Edgemere® One Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #ATU018508002
  • Item #7777060
  • Manufacturer Part #TU018508.002
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes One-Piece Cartridge: Simplifies installation and maintenance.
  • Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge.
  • Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation.
  • Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions.
  • Integrated Check Valves: Engineered to eliminate cross flow.
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone.
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily.
  • Water Saving: Saves 28% water usage.
  • Water-saving 5-3/4" (147 mm) showerhead, 1.8 gpm/6.8 L/min maximum flow; Shower arm and flange; Wall escutcheon; Metal lever handle; Metal slip-on diverter tub spout; For Use with Flash Shower Rough-In Valves
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.16
Cartridge Type:
Ceramic Disc
Collection:
Edgemere®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
9-1/8 in
Escutcheon Height:
7-11/16 in
Escutcheon Width:
7-11/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
7-11/16 in
Length:
9-1/8 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Shower Arm Reach:
9-1/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
UPC:
012611628979
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
7-11/16 in