Edgemere® Pedestal Sink Base in White

Part #A0039000020  |  Item #7292496  |  Manufacturer Part #0039000.020

$71.50 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Lavatory only
  • Fine fireclay construction
  • Design coordinates with Edgemere® collection

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: 0445.001, 0445.004, 0445.008

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Edgemere®

Color Finish: White

Color Finish Category: Whites

Depth: 7 in

GSA Approved: No

Height: 25 in

IAPMO Listed: No

Length: 8 in

Material: Fireclay

NSF Certified: No

Pedestal Only - FEI: Yes

Product Type: Sink Pedestal

Sink Installation Type: Pedestal Sink Base

Size: 7-15/16 in x 7-1/8 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 7 in