This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Matte Black

American Standard

Edgemere® Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #ATU018500243
  • Item #9861051
  • Manufacturer Part #TU018500.243
3.7 out of 5 Customer Rating
Brand image
American Standard

Edgemere® Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #ATU018500243
  • Item #9861051
  • Manufacturer Part #TU018500.243
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes one-piece cartridge: Simplifies installation and maintenance
  • Double ceramic pressure balance cartridge: Combination of ceramic disc mixing valve and a ceramic balancing spool in a one-piece cartridge
  • Ceramic disc mixing valve: Assures a lifetime of drip-free performance and smooth handle operation
  • Ceramic balancing spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions
  • Integrated check valves: Engineered to eliminate cross flow
  • Adjustable hot limit safety stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding
  • Comfort zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone
  • Back-to-back capability: Hot and cold can be reversed quickly and easily
  • Wall escutcheon
  • Metal lever handle
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASSE Standards:
ASSE 1016
Cartridge Type:
Ceramic Disc
Collection:
Edgemere®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
7-11/16 in
Escutcheon Width:
7-11/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
012611917837
Valve Trim Type:
Pressure Balancing