Specialty Closed Towel Ring in Matte Black
Edgemere® Specialty Closed Towel Ring in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 450-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-13/16 in
- Collection:
- Edgemere®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hardware Included:
- Yes
- Height:
- 8 in
- Length:
- 7-1/4 in
- Material:
- Metal
- Mount Type:
- Concealed
- Projection:
- 2-7/8 in
- Ring Type:
- Closed
- Shape:
- Specialty
- UPC:
- 012611919831
- Width:
- 7-1/8 in