Toilet Tank in White with Matte Black Trip Lever
Edgemere Toilet Tank in White with Matte Black Trip Lever
Product Details
Product Details
- Tank only with Matte Black trip lever: Pair with Edgemere bowl
- High efficiency: Ultra-low consumption uses 20% less water than a standard toilet and is WaterSense certified for water-savings and efficient performance
- EverClean antimicrobial surface: Inhibits the growth of odor- and stain-causing bacteria, mold and mildew
- Quality and durability: Vitreous China with metal trip and shank fill valve for long-lasting strength and reliability
- Rough-in: 12-in. (305 mm)
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Edgemere
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Toilet Type:
- Tank
- Type:
- A4519A704020
- UPC:
- 193406306873