Edgemere® Toilet Tank Lid in White for 204BA.104.020 Round Front Rough Toilet

Part #A735214400020  |  Item #7346456  |  Manufacturer Part #735214-400.020

$44.85 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 28
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • VorMax™ flushing technology
  • EverClean® antimicrobial surface
  • Transitional styling
  • Design coordinates with Edgemere suite of fixtures and faucets
  • One year limited warranty

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

BAA Compliant: No

Brand Model Compatibility: 204BA.104.020

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Edgemere®

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

IAPMO Listed: No

Length: 38-1/4 in

Material: Vitreous China

NSF Certified: Yes

WaterSense Labeled: No

Width: 13-1/2 in