This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

American Standard

Edgemere® Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #A7018801295
  • Item #7345604
  • Manufacturer Part #7018801.295
5 out of 5 Customer Rating
Brand image
American Standard

Edgemere® Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #A7018801295
  • Item #7345604
  • Manufacturer Part #7018801.295
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • All metal construction
  • Speed Connect® drain for a simple installation process
  • Maximum flow rate 1.2 gpm to conserve water
  • Stainless steel 24" braided flexible supply hoses with 3/8” compression connections
  • 20” long flexible stainless steel drain cable
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
6-1/4 in
Faucet Center Size
8 in
Faucet Connection Size
3/8 in
Faucet Height
7-1/4 in
Flow Rate
1.2 gpm
Height
7-1/4 in
Maximum Deck Thickness
1-1/4 in
Spout Height
4-11/16 in
Spout Reach
4-3/4 in
Width
13-1/2 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Edgemere®
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61-9, NSF 372
NSF Certified
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
012611599620