Wall Toilet Tissue Holder in Polished Chrome
Edgemere® Wall Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 576-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Arm pivots for easy roll replacement
- Metal construction for durability and long life
- Concealed mounting: No exposed screws
- Easy to install: Template included for mounting
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-13/16 in
- Collection:
- Edgemere®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-63/100 in
- Hardware Included:
- Yes
- Height:
- 1-81/100 in
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-5/8 in
- UPC:
- 012611914553
- Width:
- 9-19/100 in