This product requires certification to purchase.

32-11/16 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink

American Standard

Edgewater® 32-11/16 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #A18DB6332211075
  • Item #7864369
  • Manufacturer Part #18DB6332211.075
5 out of 5 Customer Rating
Brand image
American Standard

Edgewater® 32-11/16 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #A18DB6332211075
  • Item #7864369
  • Manufacturer Part #18DB6332211.075
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fabricated Double Bowl Stainless Steel kitchen sink
  • 18 Gauge Stainless Steel
  • 6" depth with offset drains
  • Zero radius corners
  • Dual mount (top or under) installation
  • Single hole
  • Features SoundSecure+™ Sound Pads
  • Features StoneLock™ Undercoating
  • 36" (914mm) cabinet required
  • Limited Lifetime Warranty;Nominal Dimensions: 3" x 22" x 6" (838 x 559 x 152mm)Bowl Size (equal size bowls): 14-5/8" (372mm) wide 16-9/16" (420mm) front to back 6" (152mm) deep
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Edgewater®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-9/16 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
32-11/16 in
Number of Bowls:
2
Number of Holes:
1 Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Left:
14-5/8 in x 16-9/16 in x 6 in
Sink Bowl Size, Right:
14-5/8 in x 16-9/16 in x 6 in
Sink Depth:
22 in
Sink Installation Type:
Dual Mount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
UPC:
193406013740
Width:
22 in