24 x 18 in. Self-Rimming ADA Vitreous China Lavatory 4 in. Centers White
Ellisse 24 x 18 in. Self-Rimming ADA Vitreous China Lavatory 4 in. Centers White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Classically-styled self-rimming countertop sink
- Faucet deck with backsplash rim
- Rear overflow
- Supplied with cut-out template
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- Ellisse
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 4 in
- Length:
- 24 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Sink Bowl Size:
- 18 in x 12 in x 6-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 033056036402
- Vessel Only:
- Yes
- Width:
- 18-3/8 in