50 gal. Tall 4.5kW 2-Element Electric Water Heater
EN Series 50 gal. Tall 4.5kW 2-Element Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Capacity:
- 50 gal
- Collection:
- EN Series
- Diameter:
- 22-1/4 in
- Drain Valve Material:
- Brass
- End Connections:
- NPT
- Height:
- 62-5/8 in
- Lining of Tank:
- Glass
- Maximum Temperature:
- 90
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- UL Listed:
- UL 174
- Uniform Energy Factor (UEF):
- 0.95
- Volts:
- 240V
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Watts:
- 4.5 kW