ENAMEL STEEL TOUCH-UP PAINT
ENAMEL STEEL TOUCH-UP PAINT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For repair of Americast
- Color-matched
- Provides a durable repair
- Easy to apply
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Arctic
- NSF Certified:
- Yes
- Type:
- A0709000110A
- UPC:
- 012611282898