Handle Adapter for T37373X
Enfield Handle Adapter for T37373X
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MN
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MN
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- T37373X
- Collection:
- Enfield
- Faucet Part Type:
- Handle Adapter
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 012611350764
- WaterSense Labeled:
- No