Handle Screw for Tub and Shower Faucet in Brass
Enfield Handle Screw for Tub and Shower Faucet in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Genuine American Standard replacement part
- Durable construction
- Easy to install
- Reliable performance
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- T420.430 Portsmouth Diverter Trim Kit
- Collection:
- Enfield
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 012611350740
- WaterSense Labeled:
- No
- Width:
- 1-1/5