This product requires certification to purchase.

1-Hook Robe Hook in Matte Black

American Standard

Estate® 1-Hook Robe Hook in Matte Black

  • Fast #
  • Part #A7722210243
  • Item #9883771
  • Manufacturer Part #7722210.243
5 out of 5 Customer Rating
Brand image
American Standard

Estate® 1-Hook Robe Hook in Matte Black

  • Fast #
  • Part #A7722210243
  • Item #9883771
  • Manufacturer Part #7722210.243
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Metal construction for durability & long life
  • Concealed mounting. No exposed set screws
  • Easy to Install
  • Coordinates with estate suite of fixtures
  • Available in 4 attractive finishes
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/4 in
Collection:
Estate®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
4 in
Height:
3-7/8 in
Length:
2-1/4 in
Material:
Metal
Mount Type:
Wall
Number of Hooks:
1
Projection:
3-7/8 in
UPC:
012611917004
Width:
2-1/4 in