1.28 gpf Elongated Two Piece Toilet in White
Estate® 1.28 gpf Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- VorMax flushing technology cleans two times better than conventional toilets
- CleanCurve™ rim eliminates rim area where dirt and buildup hide
- HET (High Efficiency Toilet) ultra-low consumption 1.28 Gpf/4.8 Lpf, utilizes 20% less water
- Elongated siphon action jetted bowl
- 16-1/2 in rim height for accessible applications
- Fully glazed 2-1/16 in tramway
- Dual injection flush valves
- Classic traditional styling on bowl and tank
- EverClean® surface included
- Generous 9-1/4 in x 8-1/4 in water spot
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CSA Certified:
- CSA B45.1
- Collection:
- Estate®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30-1/8
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 30-13/16
- IAPMO Listed:
- Yes
- Length:
- 30-1/4
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 16-1/2
- Toilet Bowl Length:
- 30-1/8
- Toilet Bowl Width:
- 14
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- Type:
- A207AA104020
- UPC:
- 791556062122
- WaterSense Labeled:
- Yes
- Width:
- 18-13/16