This product requires certification to purchase.

1.28 gpf Tank Toilet in White

American Standard

Estate® 1.28 gpf Tank Toilet in White

  • Fast #
  • Part #A4000704020
  • Item #9779320
  • Manufacturer Part #4000704.020
4.4 out of 5 Customer Rating
Brand image
American Standard

Estate® 1.28 gpf Tank Toilet in White

  • Fast #
  • Part #A4000704020
  • Item #9779320
  • Manufacturer Part #4000704.020
4.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Tank only - estate bowl with seat sold separately
  • High-efficiency design - large 3-in. flush valve included
  • Durable material - made of smooth, strong vitreous china
  • Includes - chrome finish trip lever and coupling components
  • Watersense - meets requirements for water-savings and efficiency
  • Limited lifetime warranty - buy with confidence
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Collection:
Estate®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Lever
Material:
Vitreous China
Toilet Rough-In:
12 in
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
UPC:
193406255461
WaterSense Labeled:
Yes