2 Robe Hook in Brushed Nickel
Estate® 2 Robe Hook in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 6 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable and long-lasting metal construction
- Concealed mounting with no exposed screws
- Easy installation
- Exceptional coordination with the rest of the Estate® collection
- Available in 4 attractive finishes
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Estate®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4
- Height:
- 3-15/16
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 4
- Material:
- Brass
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Number of Hooks:
- 2
- Projection:
- 4
- UPC:
- 012611585586
- Width:
- 2-1/4