This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

American Standard

Estate® 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #A7722024295
  • Item #7081252
  • Manufacturer Part #7722024.295
4.2 out of 5 Customer Rating
Brand image
American Standard

Estate® 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #A7722024295
  • Item #7081252
  • Manufacturer Part #7722024.295
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Durable and long-lasting metal construction
  • Concealed mounting with no exposed screws for a sophisticated look
  • Easy to Install
  • Coordinates with Estate Suite of fixtures
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Estate®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-7/8 in
Height:
2-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Mount Type:
Concealed, Wall
NSF Certified:
Yes
Number of Bars:
1
Projection:
3-7/8 in
UPC:
012611585722
Width:
26-5/16 in