This product requires certification to purchase.

24 x 20 in. Rectangular Pedestal Bathroom Sink in Linen

American Standard

Estate® 24 x 20 in. Rectangular Pedestal Bathroom Sink in Linen

  • Fast #
  • Part #A0900004222
  • Item #5052930
  • Manufacturer Part #0900004.222
3.1 out of 5 Customer Rating
Brand image
American Standard

Estate® 24 x 20 in. Rectangular Pedestal Bathroom Sink in Linen

  • Fast #
  • Part #A0900004222
  • Item #5052930
  • Manufacturer Part #0900004.222
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Linen Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Product shown in White
  • Ferguson exclusive
  • Classic traditional styling
  • Faucet ledge with large deck area
  • Rear overflow
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2 2008
Application:
Residential
Brand Model Compatibility:
0029.000
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1 2008
Collection:
Estate®
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Depth:
24 in
Drain Opening:
1-3/4 in
Faucet Center Size:
4 in
GSA Approved:
No
Height:
7-1/2 in
IAPMO Listed:
No
Length:
24 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
15-1/16 in x 12-5/16 in x 5-1/2 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Fireclay
Sink Size Range:
20 in - 25.99 in
UPC:
791556073449
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
20 in