Round Closed Towel Ring in Legacy Bronze
Estate® Round Closed Towel Ring in Legacy Bronze
Package Quantity Info:
Each: 1 Case: 6 Pallet: 288-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable and long-lasting metal construction
- Bushing prevents squeaking and scratching
- Concealed mounting with no exposed screws for a sophisticated look
- Easy installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Estate®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Depth:
- 2-5/8 in
- Diameter:
- 7-3/8 in
- Height:
- 8-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-5/8 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Projection:
- 2-5/8 in
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 012611585692
- Width:
- 7-3/8 in