Single Handle Multi Function Shower Faucet in Matte Black
Estate® Single Handle Multi Function Shower Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes One-Piece Cartridge: Simplifies installation and maintenance
- Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge
- Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation
- Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions
- Integrated Check Valves: Engineered to eliminate cross flow
- Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding
- Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone
- Back-to-Back Capability: Hot and cold can be reversed quickly and easily
- Water Saving: Saves 30% water usage
- Water-saving 5" (127 mm) 3-function showerhead, 1.8 gpm/6.6 L/min maximum flow; Shower arm and flange; Metal wall escutcheon; Metal lever handle; For Use with Flash Shower Rough-In Valves
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1016
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Estate®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7-19/50 in
- Escutcheon Height:
- 7-13/16 in
- Escutcheon Width:
- 7-13/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7 in
- Length:
- 9-1/2 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 5-1/2 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Rain, Full, Jet
- Trim Only:
- No
- Type:
- ATU722507243
- UPC:
- 012611918001
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 5 in