Towel Ring in Matte Black
Estate® Towel Ring in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 288-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable metal construction for long life, with brushing on towel ring to prevent scratching and squeaking
- Concealed mounting with no exposed screws for a seamless appearance
- Easy to install
- Easy installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Collection:
- Estate®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-63/100 in
- Hardware Included:
- Yes
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 2-63/100 in
- Material:
- Metal
- Mount Type:
- Concealed
- Projection:
- 2-63/100 in
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 012611916519
- Width:
- 7-19/50 in