Two Handle Widespread Bathroom Sink Faucet in Satin
Estate® Two Handle Widespread Bathroom Sink Faucet in Satin
Package Quantity Info:
Each: 1 Case: 3 Pallet: 96-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ceramic disc valve cartridge for drip-free performance that lasts a lifetime
- Metal Speed Connect® drain installs in less time, even in tight spaces
- Maximum flow rate of 1.2 gpm helps to save water
- Pre-assembled handles and hoses drop in from top
- Available exclusively at Ferguson
- Pre-assembled handles and hoses drop in from top.
- Lead Free: Faucet contains ? 0.25% total lead content by weighted average
- Coordinates with Estate Suite of fixtures.
- Available Exclusively at Ferguson Showrooms
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc, Washerless
- Collection:
- Estate®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin
- Deck Plate Included:
- No
- Depth:
- 6 in
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-5/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-5/8 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-5/8 in
- Spout Reach:
- 4-1/8 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 012611585746
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 14 in