Estate® Undermount Basin in White

Part #A0483000020  |  Item #5052931  |  Manufacturer Part #0483000.020

$195.98 EACH
(Pricing is for White)

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Unglazed rim
  • Front overflow
  • Includes mounting kit and template
  • Available exclusively at Ferguson
  • Available exclusively at Ferguson

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A112.19.2, ANSI A117.1]

ASME Specifications: ASME A112.19.2M

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45

Collection: Estate®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-1/4 in

GSA Approved: No

Height: 7-11/16 in

IAPMO Listed: No

Length: 19-3/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 19-3/4 in x 13-3/4 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 18 in x 12 in x 5-5/8 in

Sink Bowl Size Left: 11-1/2 in x 17-1/2 in x 1/2 in

Sink Depth: 7-5/8 in

Sink Installation Type: Undermount

Sink Material: Vitreous China

Sink Size Range: Less than 20 in

Type: A0483000020

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 13-3/4 in