This product requires certification to purchase.

1.28 gpf Toilet Tank in Linen

American Standard

Estate® Vormax™ 1.28 gpf Toilet Tank in Linen

  • Fast #
  • Part #A4570A104222
  • Item #4869072
  • Manufacturer Part #4570A104.222
3.3 out of 5 Customer Rating
Brand image
American Standard

Estate® Vormax™ 1.28 gpf Toilet Tank in Linen

  • Fast #
  • Part #A4570A104222
  • Item #4869072
  • Manufacturer Part #4570A104.222
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Linen Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tank only
  • Material: Vitreous china
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Meets EPA WaterSense® criteria
  • Flow rate: 1.28 gpf
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Estate® Vormax™
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Trip Lever
Height:
14-31/100 in
IAPMO Listed:
Yes
Length:
9-1/4 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Length:
18-13/16 in
Toilet Rough-In:
12 in
Toilet Seat Shape:
Elongated
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
UPC:
791556062139
WaterSense Labeled:
Yes
Width:
18-13/16 in